Pelican Products 30Q-2-TANORG
Pelican Products
30Q-2-TANORG
IM 30QT ELITE COOLER TAN/ORG
MI ITEM #07134485
MFR #30Q-2-TANORG
Quote Required
This product requires a Quote Request
Pelican Products
30Q-2-TANORG
IM 30QT ELITE COOLER TAN/ORG
MI ITEM #07134485
MFR #30Q-2-TANORG
Pelican Products 30Q-2-TANORG
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pelican Products
30Q-2-TANORG

IM 30QT ELITE COOLER TAN/ORG
MI ITEM #07134485
MFR #30Q-2-TANORG

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
30Q-2-TANORG COOLER
  • Dual Handle System (Molded-in & Hinged Handles)
  • Up to 10 days ice retention, freezer grade gasket, 2" polyurethane insulation
  • Press & Pull Latches (Wide for Gloved Use)
  • Molded-In Tie Downs
  • Non-Skid & Non-Marking Raised Feet
  • Molded-In Lock Hasp, Stainless Steel Plate
  • Sloped Drain & Tethered Threaded Plug (Garden Hose Attachable)
  • Corrosion Resistant Stainless Steel Hardware
  • Integrated Fish Scale on Lid
  • Made in USA
  • Guaranteed for life

Specifications

Container Size
30 qt
Body Color
Tan / Orange
Overall Depth
19.0000 in - 19 in
Overall Width
25.3000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data