Motion
60B28F-1L

TSUBAKI (UST)
60B28F-1L

Stock Bore Sprocket - 60 / 3/4 in, Finished Bore, 1.7500 in Bore , 28 Teeth
MI ITEM #07136247
MFR #60B28F-1L
List Price$164.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60B28F-1L

Stock Bore Sprocket - 60 / 3/4 in, Finished Bore, 1.7500 in Bore , 28 Teeth
MI ITEM #07136247
MFR #60B28F-1L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$164.81/each for your price

Overview

Mfr description
60B28F 1-3/4 HT

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Length Through Bore
  • Maximum Bore Diameter
  • Outside Diameter
  • Pitch Diameter
    6.6980 in
  • Caliper Diameter
    6.2290 in
  • Tooth Width
    0.4590 in
  • Hub Type
    B
  • Hub Diameter
    4.0000 in
  • Weight
    6.40 lbs
  • Manufacturer Upc Number
    97039333001
  • UPC_NO
    097039333001

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text