Motion
ZPT02UGN-B4
ZP VACUUM PAD, ZP, ZP2, ZP3 with 2 mm Pad Diameter
MI ITEM #07144409
MFR #ZPT02UGN-B4
List Price$6.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 2 mm Pad Diameter
MI ITEM #07144409
MFR #ZPT02UGN-B4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.54/each for your price

Overview

Mfr description
ZPT02UGN-B4
  • Vertical vacuum entry
  • Without buffer
  • Pad diameters from 2mm to 50mm
  • Flat, ribbed, deep, and bellows pad styles
  • Four different materials available

Specifications

  • Vacuum Entry Type
    Female Thread M4 x 0.7
  • Pad Diameter
    2 mm
  • Pad Material
    Conductive NBR
  • Pad Type
    Flat Style
  • Overall Weight
    3.5 g
  • Weight
    3.5 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text