Motion
XTB20-1.2500-SS

PCI
XTB20-1.2500-SS

Conveyor Bushing - XTB 20 Bushing, 1.2500 in Bore, 3.7500 in Flg OD, 0.9370 in LTB, 300 Stainless Steel Material
MI ITEM #07148496
MFR #XTB20-1.2500-SS
Your Price$297.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
XTB20-1.2500-SS

Conveyor Bushing - XTB 20 Bushing, 1.2500 in Bore, 3.7500 in Flg OD, 0.9370 in LTB, 300 Stainless Steel Material
MI ITEM #07148496
MFR #XTB20-1.2500-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$297.01/each(List $341.56)

Overview

Mfr description
XTB20-1.2500-SS TAPERED BUSHING -
  • 2 in Taper per Foot
  • Stock Availability
  • Inch and Metric Bore Sizes
  • Made in the USA

Specifications

  • Bore Diameter
    1.2500 in
  • Bushing Size
    XTB 20
  • Flange Outside Diameter
    3.7500 in
  • Material
    300 Stainless Steel
  • Keyway Size
    1/4 x 1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text