Motion
YSH-2.250-SS

PCI
YSH-2.250-SS

Heavy Duty Yoke Shaft
MI ITEM #07148659
MFR #YSH-2.250-SS
List Price$2,233.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
YSH-2.250-SS

Heavy Duty Yoke Shaft
MI ITEM #07148659
MFR #YSH-2.250-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,233.09/each for your price

Overview

Mfr description
YSH-2.250-SS HEAVY DUTY YOKE SHAFT WITH
  • PCI precision carbon steel yoke shafts are carefully designed and machined to tight tolerances to ensure optimum fit and dependable performance with Yoke Type Load Bearing Roller Assemblies

Specifications

  • Thread Length
    2.1300 in
  • Hex Size
    0.6250 in
  • Thread Size
    2 1/4 - 12
  • Series
    YSH-SS
  • UPC_NO
    841946109880
  • Weight
    11.36 lbs
  • Roller Material
    0
  • Product Type
    Yoke Roller Shafts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text