Motion
SHU 5313EMC3

SHUSTER CORP
SHU 5313EMC3

Double Row Angular Contact Bearing - 65 mm Bore, 140 mm OD, Open, Without Snap Ring, 30 ° Contact Angle
MI ITEM #07150770
MFR #SHU 5313EMC3
Your Price$140.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHU 5313EMC3

Double Row Angular Contact Bearing - 65 mm Bore, 140 mm OD, Open, Without Snap Ring, 30 ° Contact Angle
MI ITEM #07150770
MFR #SHU 5313EMC3

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$140.22/each(List $269.22)

Overview

Mfr description
5313EMC3 BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Row Type Fill Slot
    Double Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    30 °
  • Bearing Material
    52100
  • Cage Material
    Bronze
  • Outer Ring Width
    58.7 mm
  • Inner Ring Width
    58.7 mm
  • Finish Coating
    Uncoated
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Series
    5300
  • Description
    5313EMC3 BEARING
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text