Motion
7010330334 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING TYPE SOFT D

3M
7010330334 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING TYPE SOFT D

Quick Change Disc - Aluminum Oxide Abrasive Material, Red Color
MI ITEM #07154281
MFR #7010330334 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING TYPE SOFT D
Your Price$1.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010330334 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING TYPE SOFT D

Quick Change Disc - Aluminum Oxide Abrasive Material, Red Color
MI ITEM #07154281
MFR #7010330334 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING TYPE SOFT D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.32/each(List $1.85)

Overview

Mfr description
7010330334 STANDARD ABRASIVES QUICK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for blending, coating removal, finishing and light deburring on flat surfaces
  • Quick change TSM attachment makes for quick attachment and disc changes
  • Non-woven construction responds to contours and surface irregularities

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Overall Diameter
    1 in
  • Manufacturer Upc Number
    00051115369339
  • UPC_NO
    00051115369339

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text