U1P2DFC
General Purpose Motor - 1 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1440rpm -1755 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #07155752
MFR #U1P2DFC
List Price$649.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1440rpm -1755 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #07155752
MFR #U1P2DFC

Availability:
In Stock
In stock
List Price$649.93/each for your price
Shipping

Overview

Mfr description
UTE,1 HP,4P,56C U1P2DFC

Specifications

  • Base RPM
    1440rpm -1755 rpm
  • Duty Condition Type
    Continuous Duty
  • Product Types
    AC Motors
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Aluminum
  • Frame Size
    56C
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    85.5 %
  • Harmonization Code
    8501.51.6040
  • Insulation Class
    F
  • Manufacturer Upc Number
    786382116217
  • Max Allowable Current
    1.5A, 1.7A, 3 to 3.1A, 3.4A
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4 pole
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6203-2Z-J/C3
  • Overall Length C Dimension
    13 in
  • Service Factor
    1.25
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1800 rpm
  • Torque
    3 ft-lbs
  • Weight
    30 lbs, 35.5
  • kW
    0.746 kW
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text