Motion
N412W
NSK Heavy Cylindrical Roller Bearing, 60 mm Dia Bore, 150 mm OD, 1 Row, 35 mm W, 167000 N Dynamic/168000 N Static Load
MI ITEM #07157516
MFR #N412W
List Price$816.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Heavy Cylindrical Roller Bearing, 60 mm Dia Bore, 150 mm OD, 1 Row, 35 mm W, 167000 N Dynamic/168000 N Static Load
MI ITEM #07157516
MFR #N412W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$816.67/each for your price

Overview

Mfr description
N412W CYLINDRICAL ROLLER BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 120 °C
  • Country of Origin
    UK
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    5300 rpm
  • Maximum RPM (Grease)
    4300 rpm
  • Cage Material
    Pressed Steel Cage
  • Closure Type
    Open
  • Inner Ring Width
    35 mm
  • Outer Ring Width
    35 mm
  • Fillet Radius
    2 mm
  • Series
    4
  • Weight
    6.57 lbs
  • Manufacturer Upc Number
    029176398605
  • UPC_NO
    029176398605
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text