Motion
ISA3-GCP-M1LB

SMC CORP OF AMERICA
ISA3-GCP-M1LB

DIGITAL GAP CHECKER
MI ITEM #07159349
MFR #ISA3-GCP-M1LB
List Price$312.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ISA3-GCP-M1LB

DIGITAL GAP CHECKER
MI ITEM #07159349
MFR #ISA3-GCP-M1LB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$312.70/each for your price

Overview

Mfr description
ISA3-GCP-M1LB PRESSURE SWITCH
  • Verify workpiece placement with this sensor and multi-function display
  • 3 distance ranges: 0.01-0.03mm, 0.02-0.15mm, and 0.05-0.30mm
  • 3 pressure units: kPa, bar, psi
  • 1 or 2 switch outputs (NPN or PNP)
  • Port sizes: 1/8 Rc or G (supply side), One-touch fitting or 1/8 G (detection side)
  • Cable, bracket, manifold and control unit/regulator options

Specifications

  • Switch Action
    PNP(Output)
  • Mounting Type
    Bracket
  • Port Size
    NPT 1/8
  • Series
    ISA
  • Weight
    117 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text