1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
New Pig
DRM1251
Drum Trucks - 1000 lbs Weight Capacity
MI ITEM #
07160352
MFR #
DRM1251
List Price
$2,285.76
/each
Qty
List Price
$2,285.76
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Material Handling
Material Transport
Drum Handling
Drum Trucks and Dollies
New Pig DRM1251
New Pig
DRM1251
Drum Trucks - 1000 lbs Weight Capacity
MI ITEM #
07160352
MFR #
DRM1251
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
New Pig
DRM1251
Drum Trucks - 1000 lbs Weight Capacity
MI ITEM #
07160352
MFR #
DRM1251
Availability:
Factory Order
List Price
$2,285.76
/each
Sign in
for your price
Qty
List Price
$2,285.76
/each
Sign in
for your price
Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
DRM1251-PLW
Ergonomic design is more maneuverable than standard drum trucks; reduces breakover effort to help prevent back injuries
Quick, easy assembly takes about 20 minutes
Ships boxed to save shipping costs and protect against damage
Ships boxed to save shipping costs and protect against damage
Choose polyolefin wheels for hard, smooth surfaces; polyurethane wheels are made to handle rough
surfaces (indoors only)
Durable steel construction handles 30-, 55- and 85-gallon steel drums
Show More
Specifications
Drum Type
Steel Drum, Steel Drum
Overall Height
60 in, 60 in
Overall Width
18 in, 18 in
Weight Capacity
1000 lbs, 1000 lbs
Wheel Diameter
10 in, 10 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
New Pig Spill Risk Algorithm
New Pig Spill Risk Algorithm
New Pig Drum Heaters
New Pig Drum Heaters
New Pig Free Spill Risk Report
New Pig Free Spill Risk Report