1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Osborn
1111250572
Type 1 Cut Off Wheel - 4-1/2 in Wheel Dia., 0.045 in Wheel Thickness, 7/8 in Center Hole Diameter, 60 Grit, 13280 rpm
MI ITEM #
07170161
MFR #
1111250572
List Price
$2.27
/each
Qty
List Price
$2.27
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Abrasives
Grinding & Cutting Wheels
Cut-Off Wheels
Osborn 1111250572
Osborn
1111250572
Type 1 Cut Off Wheel - 4-1/2 in Wheel Dia., 0.045 in Wheel Thickness, 7/8 in Center Hole Diameter, 60 Grit, 13280 rpm
MI ITEM #
07170161
MFR #
1111250572
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Osborn
1111250572
Type 1 Cut Off Wheel - 4-1/2 in Wheel Dia., 0.045 in Wheel Thickness, 7/8 in Center Hole Diameter, 60 Grit, 13280 rpm
MI ITEM #
07170161
MFR #
1111250572
Availability:
Factory Order
List Price
$2.27
/each
Sign in
for your price
Qty
List Price
$2.27
/each
Sign in
for your price
+ Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
1111250572
Long Life, General Purpose Disc
Performs very well on stainless steel, carbon steel and aluminum
Advanced Aluminum Oxide Abrasive
Coated AO grain to increase productivity
Reinforced Resin - bonded Design
Provides safety and durability
Show More
Specifications
Wheel Diameter
4.5000 in - 4-1/2 in
Wheel Thickness
0.0450 in
Center Hole Diameter
7/8 in
Grit Number
60
Maximum RPM
13280 rpm
Manufacturer UPC Number
622424790062
Weight
1.90 lbs
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Osborn SEALEZE for Building Envelope
Osborn SEALEZE for Building Envelope. A weather stripping solution for office windows.
Labor Day Product Guide
Get ready for Labor Day with these great products
Father's Day Product Guide
Celebrate Father's Day with these great products
TufBrush Ebook
TufBrush Ebook
MORE RESOURCES
Osborn Load Runners Flyer
Osborn Load Runners Flyer
Osborn TufBrush
Osborn TufBrush
See all resources