1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Osborn
5211187572
Type 27 Z Series Flap Disc - 7/8 in Non-Threaded Arbor, Type 27, 4-1/2 in Disc Diameter, 7/8 in Center Hole, 80 Grit, 13280 rpm, Package Qty: 10
MI ITEM #
07170211
MFR #
5211187572
List Price
$5.51
/each
Qty
List Price
$5.51
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Abrasives
Sanding Discs
Flap Discs
Osborn 5211187572
Osborn
5211187572
Type 27 Z Series Flap Disc - 7/8 in Non-Threaded Arbor, Type 27, 4-1/2 in Disc Diameter, 7/8 in Center Hole, 80 Grit, 13280 rpm, Package Qty: 10
MI ITEM #
07170211
MFR #
5211187572
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Osborn
5211187572
Type 27 Z Series Flap Disc - 7/8 in Non-Threaded Arbor, Type 27, 4-1/2 in Disc Diameter, 7/8 in Center Hole, 80 Grit, 13280 rpm, Package Qty: 10
MI ITEM #
07170211
MFR #
5211187572
Availability:
Factory Order
List Price
$5.51
/each
Sign in
for your price
Qty
List Price
$5.51
/each
Sign in
for your price
+ Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
5211187572
Versitile and Durable Flap Disc
Performs very well on carbon steel, stainless steel, alloys and aluminum
Zirconia Alumina Abrasive
Withstands higher temperatures and heavier pressures present in high-stock removal applications
Reinforced Backing
Provides rigidity, safety and durability
Show More
Specifications
Abrasive Type
Coated
Flap Disc Type
Type 27
Disc Diameter
4.5000 in - 4-1/2 in
Abrasive Material
Zirconia Alumina
Grit Number
80
Center Hole Diameter
7/8 in
Maximum RPM
13280 rpm
Manufacturer UPC Number
622424790352
Arbor Size
7/8 in
Arbor Type
Non-Threaded
Description Keyword
7/8 in Non-Threaded Arbor
Manufacturer Package Quantity
10
Weight
1.60 lbs
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Osborn SEALEZE for Building Envelope
Osborn SEALEZE for Building Envelope. A weather stripping solution for office windows.
Labor Day Product Guide
Get ready for Labor Day with these great products
Father's Day Product Guide
Celebrate Father's Day with these great products
TufBrush Ebook
TufBrush Ebook
MORE RESOURCES
Osborn Load Runners Flyer
Osborn Load Runners Flyer
Osborn TufBrush
Osborn TufBrush
See all resources