Motion
HVY1555/2XL
Pigskin Leather Palm Glove with Hi-Vis Nylon Back and 3M Thinsulate Lining - Knit Wrist
MI ITEM #07177293
MFR #HVY1555/2XL
Your Price$20.38/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pigskin Leather Palm Glove with Hi-Vis Nylon Back and 3M Thinsulate Lining - Knit Wrist
MI ITEM #07177293
MFR #HVY1555/2XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.38/pr(List $23.43)

Overview

Mfr description
HVY1555/2XL 120G POSITHERM LINED HIGH
  • Top Grain Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening
  • Top Grain leather is smooth, provides durability and dexterity
  • 3M Thinsulate lining provides excellent insulation without the bulk of fleece.
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
  • Wing thumb increases comfort in open
  • Fabric back provides breathability and flexibility
  • Elastic closure sewn inside glove for safety and comfort
  • Leather finger tips for extra protection
  • Knit wrist helps prevent dirt and debris from entering the glove

Specifications

  • Glove Size
    XXL or Size 11
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Leather Material Type
    Top Grain Pigskin Leather
  • Leather Grade
    Regular Grade
  • Lining Material
    Thermal
  • Color
    Hi-Vis Yellow
  • Back Material
    Fabric
  • Construction Description
    Cut and Sewn
  • Thumb Style
    Wing
  • Length
    46.99 cm
  • Description Keyword
    Protection From Cold
  • Description
    Used in cold weather applications including farming, construction, machine operation and refrigeration.
  • Comfort Features
    Top Grain Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening
  • Additional Details
    Used in cold weather applications including farming, construction, machine operation and refrigeration.
  • Weight
    9.525432 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text