Motion
3FFH06 12SAE M

FASTER
3FFH06 12SAE M

Flat Face Hydraulic Plug - Steel Body Material, 1/2 in ORB, 3/4 – 16 SAE Female Thread, 5075 psi psi, 3/8 in Body Size, Buna-N & Polyurethane Seal
MI ITEM #07180141
MFR #3FFH06 12SAE M
List Price$66.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
3FFH06 12SAE M

Flat Face Hydraulic Plug - Steel Body Material, 1/2 in ORB, 3/4 – 16 SAE Female Thread, 5075 psi psi, 3/8 in Body Size, Buna-N & Polyurethane Seal
MI ITEM #07180141
MFR #3FFH06 12SAE M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$66.84/each for your price

Overview

Mfr description
3FFH-06-12-SAE-M FITTING

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Plug
  • Hose Connection Type
    Female ORB
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Actual Thread Size
    3/4 – 16 SAE
  • Working Pressure Range
    5001 to 6000 psi
  • Working Pressure
    5075 psi
  • Body Material
    Steel
  • Seal Material
    Buna-N & Polyurethane
  • Description Keyword
    1/2 in ORB, 3/4 – 16 SAE Female Thread
  • ManufacturerName (description attribute)
    Faster
  • Body Size
    3/8 in
  • Force-to-Connect
    43.3 lbs
  • Spillage
    0.00030 fl oz (US)
  • Flow Rate
    9.25 gpm
  • Burst Pressure
    20305 psi
  • Standard Interchange
    ISO 16028
  • Industry/Application
    Agriculture, Construction, Industrial, Oil & Gas, Marine, Vehicles & Road Machines

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text