NTN SC0U21132
NTN
SC0U21132
Bearing End Cap - 2.0000 in Compatible Bore, Stainless Steel Material
MI ITEM #07186145
MFR #SC0U21132
List Price
$53.23
/each
List Price
$53.23
/each
NTN
SC0U21132
Bearing End Cap - 2.0000 in Compatible Bore, Stainless Steel Material
MI ITEM #07186145
MFR #SC0U21132
NTN SC0U21132
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SC0U21132

Bearing End Cap - 2.0000 in Compatible Bore, Stainless Steel Material
MI ITEM #07186145
MFR #SC0U21132

Availability:
Factory Order
List Price
$53.23
/each
List Price
$53.23
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
SC0U21132 STAINLESS OPEN COVER END CAP

Specifications

End Cap Type
Open End Cap, Open End Cap
Manufacturer UPC Number
3413520800161
Material
Stainless Steel
Product Type
Bearing End Caps & Covers
Bearing Type
Bearing End Caps & Covers
Material
Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data