Overview
Mfr description
MG9648L PREDASTRETCH RED/BLACK PVC/NITRI
Specifications
- Glove SizeL or Size 9
- Thumb StyleStraight
- Ansi Isea Abrasion Resistance Level3
- Coating MaterialPVC
- Length
- TypeGlove
- SeriesPredator
- Cuff StyleGauntlet
- Product TypesGlove
- Thumb TypeStraight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data