Overview
Mfr description
29418 E/VU029
Specifications
- Bore Diameter
- Outside Diameter
- Cage TypeSheet metal
- Cage MaterialBearing steel
- Bearing MaterialBearing steel
- Bore TypeCylindrical
- Series294
- UPC_NO7316570243789
- CoatingNone
- DescriptionSpherical roller thrust bearings
- LubricationUnlubricated
- Roller MaterialBearing steel
- Rolling ElementSpherical - asymmetrical
- Row Type Fill Slot1
- ABECABEC 3
- Radial Dynamic Load Capacity183100 lbf
- Product TypeSpherical Roller Thrust Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data