Overview
Mfr description
CDQ2A40-75DMZ-J79C COMPACT CYLINDER,
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Country of OriginUS
- Stroke75 mm
- Piston ActionDouble-Acting
- Auto-SwitchSolid State, General Purpose, 2 Wire, Connector, Vertical
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Number Of Auto Switches2
- SeriesCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data