Dewalt DCF897P2 20V 3/4 IMPACT
Dewalt
DCF897P2 20V 3/4 IMPACT
Cordless High Torque Impact Wrench w/ Hog Ring Anvil - 20 V, 3/4 in Drive Size, Variable Speed, 5.0 Ah Battery
MI ITEM #07203539
MFR #DCF897P2 20V 3/4 IMPACT
List Price
$668.34
/each
List Price
$668.34
/each
Dewalt
DCF897P2 20V 3/4 IMPACT
Cordless High Torque Impact Wrench w/ Hog Ring Anvil - 20 V, 3/4 in Drive Size, Variable Speed, 5.0 Ah Battery
MI ITEM #07203539
MFR #DCF897P2 20V 3/4 IMPACT
Dewalt DCF897P2 20V 3/4 IMPACT
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Dewalt
DCF897P2 20V 3/4 IMPACT

Cordless High Torque Impact Wrench w/ Hog Ring Anvil - 20 V, 3/4 in Drive Size, Variable Speed, 5.0 Ah Battery
MI ITEM #07203539
MFR #DCF897P2 20V 3/4 IMPACT

Availability:
In stock
List Price
$668.34
/each
List Price
$668.34
/each
Shipping
DOT Ship Hazard
Shipping
DOT Ship Hazard

Overview

Mfr Description
DCF897P2 20V 3/4 IMPACT
  • Up to 700 ft-lbs of max torque and 1200 ft-lbs of max breakaway torque
  • Compact design of 8-13/16" in length and weighs only 7.2 lbs
  • Multi-speed control for a variety of applications (0-400/ 1,200/ 1,900 RPM)
  • 3/4" hog ring anvil
  • LED light with 20 second delay for increased visibility

Specifications

Batteries Included
Batteries Included
Battery Type
5.0 Ah
Color
Black/Yellow
Drive Size
3/4 in, 3/4 in
Impact Rate
2400 ipm
Includes
(1) DCF897 - 20V MAX* XR® Brushless High Torque 3/4 in Impact Wrench with Hog Ring Anvil - Tool, (2) DCB205 - 5.0 Ah batteries, (1) Multi voltage charger
Manufacturer Product Page
Manufacturer UPC Number
885911377522
Maximum Speed
1900 rpm, 1900 rpm
Number of Pieces
4
Overall Length
8-13/16 in
Tool Weight
7.2 lbs
Torque
700 ft-lbs, 700 ft-lbs
Variable Speed
Variable Speed, Variable Speed
Voltage
20 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data