Vickers TJ (Danfoss) HA0DEP
Vickers TJ (Danfoss)
HA0DEP
Eaton Hydro-Line N5 Series Tie-Rod NFPA Heavy Duty - 3000 psi, 3.250 in Bore, Head Square flange Mount, 2 in Rod
MI ITEM #07220807
MFR #HA0DEP
Quote Required
This product requires a Quote Request
Eaton Hydro-Line N5 Series Tie-Rod NFPA Heavy Duty - 3000 psi, 3.250 in Bore, Head Square flange Mount, 2 in Rod
MI ITEM #07220807
MFR #HA0DEP
Vickers TJ (Danfoss) HA0DEP
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Hydro-Line N5 Series Tie-Rod NFPA Heavy Duty - 3000 psi, 3.250 in Bore, Head Square flange Mount, 2 in Rod
MI ITEM #07220807
MFR #HA0DEP

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
SN5J-3.25X8.00-N-2.00-4M-T-F-X-1-1-HA0DE
  • Durable and reliable
  • Innovative safety features
  • Comprehensive size options

Specifications

Additional Details
Hydraulic Heavy Duty Tie-Rod
Bore Diameter
3.250 in
Bore Size
3.2500 in - 3-1/4 in
Cushion Type
Non-cushioned, Non-cushioned
Cylinder Operating Pressure
3000 psi
Mounting Type
Head Square flange
Rod Diameter
2 in, 2 in
Style
Hydraulic Heavy Duty Tie-Rod
Tube Material
Case Hardened

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data