Motion
CSEB22579YH 4 15/16 CARTRIDGE RLR BRG

LINK-BELT
CSEB22579YH 4 15/16 CARTRIDGE RLR BRG

4 15/16" Mounted Spherical Roller Bearing, Cast Steel Cartridge Block, Double Setscrew Locking Collar, Clearance Seal
MI ITEM #07233193
MFR #CSEB22579YH 4 15/16 CARTRIDGE RLR BRG
Your Price$7,222.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CSEB22579YH 4 15/16 CARTRIDGE RLR BRG

4 15/16" Mounted Spherical Roller Bearing, Cast Steel Cartridge Block, Double Setscrew Locking Collar, Clearance Seal
MI ITEM #07233193
MFR #CSEB22579YH 4 15/16 CARTRIDGE RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,222.11/each(List $9,027.63)

Overview

Mfr description
CSEB22579YH

Specifications

  • Bore Diameter
    4.9375 in
  • Outside Diameter
    9.3440 in
  • Housing Width
    5.5600 in
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion
  • Cage Material
    Steel
  • Overall Width
    7.8800 in
  • Radial Dynamic Load Capacity
    166200 lbs
  • Radial Static Load Capacity
    241900 lbs
  • Seal Type
    Clearance Seal
  • Lubrication Type
    Exxon Ronex Mp Std
  • Manufacturer Upc Number
    662864306027
  • Weight
    68.50 lbs
  • Housing Construction
    Solid
  • Max Rpm
    1200 rpm
  • Overall Height
    9.3400 in
  • Overall Length
    9.3400 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text