Motion
8MXT-2840-21
Panther®XT Panther XT Drive Belt - 8MXT, 8 mm Pitch, 2840 mm Pitch Length, 21 mm Width, 355 Teeth, Polyurethane Material
MI ITEM #07241548
MFR #8MXT-2840-21
List Price$310.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Panther®XT Panther XT Drive Belt - 8MXT, 8 mm Pitch, 2840 mm Pitch Length, 21 mm Width, 355 Teeth, Polyurethane Material
MI ITEM #07241548
MFR #8MXT-2840-21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$310.42/each for your price

Overview

Mfr description
8MXT-2840-21 Panther XT Synchronous Belt
  • Engineered to achieve higher power ratings
  • Designed for efficiency, PantherXT minimizes drive widths resulting in more compact drive designs and reduced metal costs
  • Carbon cord construction with high tensile strength and minimal stretch increases durability
  • Fabric is engineered to be low-friction and abrasion-resistant for extended belt life
  • Oil- and heat-resistant up to 120°C/248°F
  • HSN rubber combines high elasticity and hardness for improved performance in harsh environments
  • Rubber construction and special fabric design reduce high frequency noise substantially when compared to polyurethane belt construction

Specifications

  • Belt Type
    8MXT
  • Pitch
    8 mm
  • Overall Length
    2840 mm
  • Overall Width
  • Material
    Polyurethane
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    High Modulus Carbon Fiber Cord
  • Pitch Length
    2840 mm
  • Max Operating Temperature
    248 °F
  • Resistance Features
    Oil & Heat Resistant
  • UPC_NO
    038244294251

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text