Motion
6212-N
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 22 mm Width, Open, Without Snap Ring
MI ITEM #07259130
MFR #6212-N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 22 mm Width, Open, Without Snap Ring
MI ITEM #07259130
MFR #6212-N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6212-N
  • This deep groove, Conrad construction bearing is specifically designed to provide maximum performance by means of precise ball complement selection.
  • The honed raceways offer a perfectly balanced bearing capable of operating under straight radial,thrust or combination loads.

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    SAE 52100 Steel
  • Cage Material
    Riveted Steel
  • Inner Ring Width
    22 mm
  • Maximum RPM (Grease)
    6000 rpm
  • Fillet Radius
    1.5 mm
  • Standards Met
    ASTM A295
  • Series
    6200 Series
  • Technical Data Sheet
  • Radial Dynamic Load Capacity
    52500 N
  • Radial Static Load Capacity
    36000 N
  • Manufacturer Catalog Number
    6212-N
  • Manufacturer Catalog
  • Weight
    0.780 kg
  • Features & Benefits
    • This deep groove, Conrad construction bearing is specifically designed to provide maximum performance by means of precise ball complement selection. • The honed raceways offer a perfectly balanced bearing capable of operating under straight radial,thrust or combination loads.
  • Description
    6212-N
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6212-N is a 60 mm bore radial/deep groove ball bearing with a 110 mm OD and 22 mm width, open for standard use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text