Motion
7010367809 STANDARD ABRASIVES A/O SPIRAL BAND 702672, 1-1/2 IN X 1 IN 36,

3M
7010367809 STANDARD ABRASIVES A/O SPIRAL BAND 702672, 1-1/2 IN X 1 IN 36,

Standard Abrasives™ A/O Spiral Band 702672, 1-1/2 in x 1 in 36, 100 per case
MI ITEM #07265233
MFR #7010367809 STANDARD ABRASIVES A/O SPIRAL BAND 702672, 1-1/2 IN X 1 IN 36,
List Price$1.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010367809 STANDARD ABRASIVES A/O SPIRAL BAND 702672, 1-1/2 IN X 1 IN 36,

Standard Abrasives™ A/O Spiral Band 702672, 1-1/2 in x 1 in 36, 100 per case
MI ITEM #07265233
MFR #7010367809 STANDARD ABRASIVES A/O SPIRAL BAND 702672, 1-1/2 IN X 1 IN 36,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.43/each for your price

Overview

Mfr description
7010367809 STANDARD ABRASIVES A/O
  • For industrial/occupational use only. Not for consumer sale or use.
  • Single ply abrasive is flexible and tensile, conforming to flat and contoured surfaces
  • Spiral construction helps eliminate shadow marks and chatter
  • Aluminum oxide mineral is friable and breaks down to reveal sharp cutting edges for a consistent cut
  • Spiral band easily fits over rubber drums
  • No tools required for band changes

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051115416743
  • UPC_NO
    00051115416743
  • Weight
    0.019 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text