The Howard Leight™ Sync® Wireless earmuff is the first "communication" earmuff offered in the Honeywell Howard Leight Sync family portfolio.
This earmuff was designed for the worker that needs to stay connected; but also need hearing protection in areas with high environmental noise.
The Sync Wireless earmuff can connect wirelessly to most mobile phone devices via Bluetooth®.** Making the Sync Wireless earmuff easy to connect and easy to use.
The Sync Wireless earmuff joins the existing Sync family of electronic earmuffs from: Sync Stereo- connects to mobile phone or MP3 for listening only, Sync AMFM Radio- for listening only, Sync Electo-FM Radio, streaming & hear through (amplification).
Bluetooth is a registered trademark of Bluetooth SIG and its affiliates.
Highest passive attenuation, NRR 25
Easy push button connectivity pair with mobile device via Bluetooth®
Volume control buttons
Flashing colored lights to indicate different settings
Robust boom mic, for rugged industrial use
Boom mic with windsock, for voice clarity in high noise environments
USB charging cable & wall charger included (full length of charge time is 5 hours)
Lithium Ion battery built in with 12+ hours of batter life while streaming
Specifications
Manufacturer UPC Number
7312550309452
Help us improve this product
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data