Motion
FOOD SAFE TIGEAR-2 23 QUILL 15:1

DODGE
FOOD SAFE TIGEAR-2 23 QUILL 15:1

STAINLESS STEEL TIGEAR-2 REDUCER
MI ITEM #07279765
MFR #FOOD SAFE TIGEAR-2 23 QUILL 15:1
List Price$4,208.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FOOD SAFE TIGEAR-2 23 QUILL 15:1

STAINLESS STEEL TIGEAR-2 REDUCER
MI ITEM #07279765
MFR #FOOD SAFE TIGEAR-2 23 QUILL 15:1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,208.24/each for your price

Overview

Mfr description
SS23Q15R56 REDUCER

Specifications

  • Additional Details
    TCR130 105.9:1 REDUCER ASSEMBLY - in
  • Center Distance
    2.31 in
  • Ratio
    15:1
  • Case Included
    Yes
  • Max Input Horsepower
    176.000 hp
  • Horsepower Rating Normal Duty
    Output 2.22 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Right
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Right Hand
  • Housing Material
    Stainless Steel
  • CAD Drawing
  • Manufacturer Upc Number
    782477050114
  • UPC_NO
    782477047589
  • Input Style
    Quill
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    10 : 1
  • Output
    Solid
  • Sealing Type
    Two-Piece Harsh Duty
  • Shaft Diameter
    Output 1.125 in
  • Shaft Length
    Output 2.18 in
  • Torque Rating (in-lb)
    Output 1199 inch pound (pound inch)
  • Thermal Horsepower Rating
    3.3 horsepower
  • Suitable For Washdown Environment
    Yes
  • Overhung Load
    1610 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    23
  • Product Compatibility
    NEMA Motor, 56C Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text