Salisburys Arc Flash Hoods (balaclava) create 360° head and neck protection from arc flash dangers, when used with a AS1000 Series Faceshield/Hard Hat/Chin Cup Unit
Each Arc Flash Hood is made from two layers of rib knit material and has an elastic face opening that maintains its shape and size
AFHOOD28EO have an ATPV rating of 28 cal/cm2
All are made from FR materials
CAUTION: Arc Flash Hoods must be worn in combination with a faceshield in order to comply with the requirements of NFPA 70E and will protect 360o inside the arc flash boundary.
Specifications
Approval Listing/Regulations
NFPA 70E
Size
Universal, Universal
Help us improve this product
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data