Genuine Joe 47536
Genuine Joe
47536
Micro Fiber Dust Mop Refill - Material: Microfiber, Color: Green, 36 in Wide
MI ITEM #07287051
MFR #47536
Quote Required
This product requires a Quote Request
Micro Fiber Dust Mop Refill - Material: Microfiber, Color: Green, 36 in Wide
MI ITEM #07287051
MFR #47536
Genuine Joe 47536
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro Fiber Dust Mop Refill - Material: Microfiber, Color: Green, 36 in Wide
MI ITEM #07287051
MFR #47536

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
47536 MOP,DUST,36"MICRO FIBER
  • Ideal for picking up larger particles of dust and trash
  • Includes poly/canvas-backed microfiber mophead with extra padding
  • Envelope-style backing eliminates problems created by ties or snaps
  • Length: 24

Specifications

Disposable
Reusable
Dust Mop Product Type
Dust Mop Head
Dust Mop/Dust Mop Head Material
Microfiber
Dust Mop/Dust Mop Head Width
36 in
Dust Mop/Mop Head Color
Green

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data