Rollon Y-MRRO30N
Rollon
Y-MRRO30N
Standard Ball Profile Rail - 30 mm Rail, Top Mount Rail
MI ITEM #07293478
MFR #Y-MRRO30N
Quote Required
This product requires a Quote Request
Rollon
Y-MRRO30N
Standard Ball Profile Rail - 30 mm Rail, Top Mount Rail
MI ITEM #07293478
MFR #Y-MRRO30N
Rollon Y-MRRO30N
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rollon
Y-MRRO30N

Standard Ball Profile Rail - 30 mm Rail, Top Mount Rail
MI ITEM #07293478
MFR #Y-MRRO30N

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
Y-MRRO30N SIZE 30 RAIL
  • Rail only: Must be used with Rollon brand carriage

Specifications

Accuracy Class
Normal Grade, Normal Grade
Nominal Rail Size
30 mm
Overall Width
28 mm
Package Quantity
1
Rail Style
Top Mount Rail, Top Mount Rail
Rail Type
Ball Rail, Ball Rail

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data