Overview
Mfr description
SJ3160-5MNZ-C4 VALVE PART NUMBER
- Service life of 50 million cycles
- Port size: M5x0.5; Push to connect fitting: 2mm, 4mm, 6mm, 1/8", 5/32", 1/4"
- Flow rate up to 0.12 Cv (C = 0.56 l/s*bar)
- Power consumption: 0.15W
Specifications
- Thread StandardPush to Connect
- SeriesSJ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data