Overview
Mfr description
C5707X8 FITTING
- Broad selection of styles and sizes
- Zinc plated
- Interchangeable with all sources
- Good resistance to vibration
- Available in Stainless Steel type 316
- Orderable with pipe sealants by adding "Z" at the end of the catalog number
Specifications
- Adapter TypeBranch Tee
- End 1 StyleMale JIC 37° Flare-Twin®
- End 1 Size1/2 in
- End 1 Thread(SAE) 3/4–16
- End 2 StyleMale JIC 37° Flare-Twin®
- End 2 Size1/2 in
- End 2 Thread(SAE) 3/4–16
- End 3 StyleFemale JIC 37° Flare-Twin® Swivel
- End 3 Size1/2 in
- End 3 Thread(SAE) 3/4–16
- MaterialSteel
- Description Keyword1/2 in Male JIC 37° Flare-Twin® x 1/2 in Male JIC 37° Flare-Twin® x 1/2 in Female JIC 37° Flare-Twin® Swivel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data