1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Thomson
CD10AAAH
Linear Guide Standard Ball Carriage Profile Rail - Series: AccuMini, 10 mm Rail Size, 26 mm Wide, 40 mm Long, Load Capacity: 3553 N
MI ITEM #
07311041
MFR #
CD10AAAH
List Price
$190.39
/each
Qty
List Price
$190.39
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Linear Motion
Ball Guides
Ball Carriage Profile Rail
Thomson CD10AAAH
Thomson
CD10AAAH
Linear Guide Standard Ball Carriage Profile Rail - Series: AccuMini, 10 mm Rail Size, 26 mm Wide, 40 mm Long, Load Capacity: 3553 N
MI ITEM #
07311041
MFR #
CD10AAAH
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thomson
CD10AAAH
Linear Guide Standard Ball Carriage Profile Rail - Series: AccuMini, 10 mm Rail Size, 26 mm Wide, 40 mm Long, Load Capacity: 3553 N
MI ITEM #
07311041
MFR #
CD10AAAH
Availability:
In stock
List Price
$190.39
/each
Sign in
for your price
Qty
List Price
$190.39
/each
Sign in
for your price
Add to Cart
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
CD-10-AAA-H
Thomson's AccuMini Linear Guides offer a superior, patented ball control design for smooth, quiet, low friction linear motion even at high speeds.
AccuMini's Gothic arch ball groove geometry provides high roll moment capacity - a requirement for stand-alone applications.
Show More
Specifications
Load Capacity
3553 N, 3553 N
Measurement Standard
Metric
Nominal Rail Size
10 mm, 10 mm
Overall Height
15 mm
Overall Length
40 mm
Overall Width
26 mm
Preload
Clearance, Clearance
Series
AccuMini
Weight
0.10 lbs
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
Thomson Polymer Bushing Bearings
Thomson polymer bushing bearings offer a reliable and economical option for machines in which moment load is non-critical or where contamination and temperature is a concern. Grooves in the bearings allow debris to escape while the polymer contact surface nearly eliminates friction between the bearing and linear guides.
Thomson Linear Polymer Bushing Bearings
Thomson Linear Polymer Bushing Bearings, A reliable, corrosion-resistant linear motion solution for low-load, low-speed applications.