Freudenberg-NOK Sealing Technologies 20X42X10BAN
Freudenberg-NOK Sealing Technologies
20X42X10BAN
BA 20,0X 42,0X 10,0 902 METRIC OIL SEAL
MI ITEM #07318054
MFR #20X42X10BAN
Quote Required
This product requires a Quote Request
BA 20,0X 42,0X 10,0 902 METRIC OIL SEAL
MI ITEM #07318054
MFR #20X42X10BAN
Freudenberg-NOK Sealing Technologies 20X42X10BAN
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BA 20,0X 42,0X 10,0 902 METRIC OIL SEAL
MI ITEM #07318054
MFR #20X42X10BAN

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
20X42X10BAN
  • Made in Europe
  • Outstanding Sealing Performance
  • Low Friction and Excellent Wear Resistance
  • Simple Installation

Specifications

Manufacturer UPC Number
750886453970
Solid / Split
Solid
Shaft Diameter
20 mm
Hardness
72 Durometer
Outside Diameter
42 mm
Width
10 mm
Seal Type
NITRILE RUBBER OD, SINGLE LIP
Lip Material
72 NBR 902
Number of Lips
1
Pressure Tolerance
Less than 10 psi
Misalignment Tolerance
depends on application details
Series
BA
Manufacturer Catalog Number
20X42X10BAN
Synonym
Radial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
Construction Description
NITRILE RUBBER OD, SINGLE LIP
Manufacturer Catalog
Simmerring® and Rotary Seals - Catalog
Harmonization Code
4016.93.5020 US
Typical Application
Gearboxes, Axles, Power tools
Weight
0.0364 lbs
Continuous Temperature Range
-40 to +212°F / -40 to +100°C
Description Keyword
oil seal; Simmering; Freudenberg oil seal; dichtomatik oil seal; rotary oil seal; national oil seal; national oil seals; skf oil seal; chicago rawhide seal; tcm seals; tcm seal; radial shaft seals; radial oil seal; shaft oil seals; harwal oil seal; rubber shaft seal; shaft lip seal; trelleborg oil seal; Trelleborg oil seals; lip type oil seal; gearbox seals; rubber oil seal; bearing oil seal; parker oil seals; cr oil seal; rotary shaft oil seals; rubber lip seal; nok seal; oil seal manufacturers; chicago rawhide seals; harwal seal; double lipped seal; oil seal price; gearbox oil seal; lip seal gasket; rubber seal; rubber gasket seal; rubber seals; rubber seal ring;

Compliance & Safety Data

Click on an icon to learn more