Motion
R480178909

AVENTICS
R480178909

NFPA Low Pressure Hydraulic Cylinder - 1500 psi, 2.000 in Bore, 10.000 in Stroke Length, MP1 Mount, 1.000 in Rod, 3/4-16 M Thread
MI ITEM #07326227
MFR #R480178909
List Price$1,008.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480178909

NFPA Low Pressure Hydraulic Cylinder - 1500 psi, 2.000 in Bore, 10.000 in Stroke Length, MP1 Mount, 1.000 in Rod, 3/4-16 M Thread
MI ITEM #07326227
MFR #R480178909

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,008.92/each for your price

Overview

Mfr description
R480178909 : 2" X 10" MP1 PH 1" ROD-

Specifications

  • Cylinder Operating Pressure
    1500 psi
  • Bore Size
    2.000 in
  • Stroke
    10.000 in
  • Rod Diameter
    1.000 in
  • Rod - Thread Size
    3/4-16 M
  • Cushion Type
    None
  • Style
    Low Pressure Hydraulic
  • Mounting Type
    MP1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text