Milwaukee Tool 48-22-5107
Milwaukee Tool
48-22-5107
Compact Billet Torpedo Level
MI ITEM #07331311
MFR #48-22-5107
List Price
$62.87
/each
List Price
$62.87
/each
Compact Billet Torpedo Level
MI ITEM #07331311
MFR #48-22-5107
Milwaukee Tool 48-22-5107
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Billet Torpedo Level
MI ITEM #07331311
MFR #48-22-5107

Availability:
In stock
List Price
$62.87
/each
List Price
$62.87
/each
Shipping
Shipping

Overview

Mfr Description
48-22-5107 7" BILLET TORPEDO LEVEL
  • Amplified rare earth magnets - 2X holding power on metal jobsite material
  • Maximized viewing area allows for quickly setting and identifying pitch in 1/8 in. and 1/4 in. per foot
  • Top and back side precision milled v-groove working surfaces give a stable hold to large or small diameter pipe
  • Laser etched ruled edge allows for quick accurate measurements
  • Weld clearance gap allows leveling between weld lines
  • Billet aluminum frame to hold up to harsh jobsite conditions
  • Compact design for working in tight spaces

Specifications

Accuracy
.0005"/ In.
Color
Red
Level Type
Torpedo, Torpedo
Material
Aluminum
Number of Vials
3, 3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data