Motion
QVPH22V315SETHT

TIMKEN
QVPH22V315SETHT

Roller Bearing Pillow Block - 3-15/16 in Bore, Single V-Lock Collar Locking, Expansion Bearing (Floating), Cast Steel Housing Material
MI ITEM #07335491
MFR #QVPH22V315SETHT
List Price$4,952.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QVPH22V315SETHT

Roller Bearing Pillow Block - 3-15/16 in Bore, Single V-Lock Collar Locking, Expansion Bearing (Floating), Cast Steel Housing Material
MI ITEM #07335491
MFR #QVPH22V315SETHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,952.49/each for your price

Overview

Mfr description
QVPH22V315SETHT PILLOW BLK

Specifications

  • Bore Diameter
  • Locking Device
    Single V-Lock Collar
  • Housing Material
    Cast Steel
  • Expansion Type
    Expansion Bearing (Floating)
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Locking Type
    V-Lock - Single Collar
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text