Overview
Mfr description
259-2021-16-16 FITTING
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleMale JIC 37° Flare
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeNPTF to JIC 37° Flare, JIC 37° Flare to NPTF
- End 1 Size1 in
- End 1 Thread(SAE) 1-5/16–12
- End 2 StyleMale Pipe Rigid
- End 2 Size1 in
- End 1 Size Type1 JIC 37°, 1 NPTF
- End 2 Thread(NPTF) 1–11-1/2
- End 2 Size Type1 JIC 37°, 1 NPTF
- MaterialStainless Steel
- Description Keyword1 in Male JIC 37° Flare x 1 in Male Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data