Motion
14655
Rotary Shaft Seal - Solid, 1.465 in Shaft Dia., 2.373 in OD, 1.508 in Overall Width
MI ITEM #07349947
MFR #14655
List Price$68.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Shaft Seal - Solid, 1.465 in Shaft Dia., 2.373 in OD, 1.508 in Overall Width
MI ITEM #07349947
MFR #14655

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$68.66/each for your price

Overview

Mfr description
14655 SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.465 in
  • Outside Diameter
    2.373 in
  • Overall Width
    1.508 in
  • Lip Type
    Spring loaded sealing lip, auxiliary dust lip
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Manufacturer Upc Number
    085311501071

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text