Motion
SUCTPA207-23

SHUSTER CORP
SUCTPA207-23

Pillow Block Ball Bearing Unit - Tapped Base, 1-7/16 in Bore, Thermoplastic Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #07390848
MFR #SUCTPA207-23
Your Price$149.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SUCTPA207-23

Pillow Block Ball Bearing Unit - Tapped Base, 1-7/16 in Bore, Thermoplastic Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #07390848
MFR #SUCTPA207-23

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$149.62/each(List $325.99)

Overview

Mfr description
SUCTPA207-23 1 7/16 THERMOPLASTIC TAP

Specifications

  • Mounting Type
    Tapped Base
  • Bore Type
    Straight
  • Bore Diameter
    1-7/16 in
  • Bolt Center To Center Length
    3.2500 in
  • Base To Bore Centerline
    1.8750 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact Seal with Flinger
  • Housing Material
    Thermoplastic
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    3.7500 in
  • Overall Length
    4.3125 in
  • Base Width
    1.875 in
  • Lubrication Type
    Lubrication Fitting
  • Replacement Bearing
    SUC207-23
  • Type Of Bearing
    Thermoplastic Pillow Block Bearing Unit
  • Bearing Material
    Stainless Steel
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text