Motion
2980-7
Leather Palm Glove - XXL or Size 11, Top Grain Goatskin Leather, No Grade Listed, Unlined, Color Hi-Vis Yellow
MI ITEM #07398589
MFR #2980-7
Your Price$31.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - XXL or Size 11, Top Grain Goatskin Leather, No Grade Listed, Unlined, Color Hi-Vis Yellow
MI ITEM #07398589
MFR #2980-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$31.81/each(List $41.23)

Overview

Mfr description
2980-7 XX-LARGE MECHANIC GLOVE

Specifications

  • Glove Size
    XXL or Size 11
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Top Grain Goatskin Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Unlined
  • Color
    Hi-Vis Yellow
  • Back Material
    Yellow AirMesh
  • Closure Type
    Hook and Loop
  • Cuff Type
    Neoprene
  • Palm Material
    White Goat Grain Leather Padded
  • Weight
    44.09 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text