Motion
6311LLBNR

NTN
6311LLBNR

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, Double Sealed, With Snap Ring
MI ITEM #07410130
MFR #6311LLBNR
Your Price$278.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6311LLBNR

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, Double Sealed, With Snap Ring
MI ITEM #07410130
MFR #6311LLBNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$278.41/each(List $320.17)

Overview

Mfr description
6311LLBNR BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.1417 in, 29.000 mm
  • Maximum RPM (Grease)
    5800 rpm
  • Fillet Radius
    2 mm
  • Radial Dynamic Load Capacity
    71500 N
  • Radial Static Load Capacity
    45000 N
  • Manufacturer Catalog Number
    6311LLBNR
  • Manufacturer Upc Number
    4547359578171
  • UPC_NO
    4547359578171
  • Weight
    3.086 lbs
  • Description
    6311LLBNR BALL BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5056
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6311LLBNR is a 55 mm bore radial/deep groove ball bearing with 120 mm OD, 29 mm width, straight design, double sealed.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text