Motion
63209LLUC3/EM

NTN
63209LLUC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 1.1890 in Width, Double Sealed, Without Snap Ring
MI ITEM #07424053
MFR #63209LLUC3/EM
Your Price$160.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
63209LLUC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 1.1890 in Width, Double Sealed, Without Snap Ring
MI ITEM #07424053
MFR #63209LLUC3/EM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$160.14/each(List $192.18)

Overview

Mfr description
63209LLUC3/EM BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Seal Type
    Contact Seal
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.1890 in, 30.200 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Radial Dynamic Load Capacity
    8090 lbf
  • Radial Static Load Capacity
    535 lbf
  • Manufacturer Catalog Number
    63209LLUC3/EM
  • Manufacturer Upc Number
    4547359581591
  • UPC_NO
    4547359581591
  • Description
    63209LLUC3/EM BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5056
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 63209LLUC3/EM is a 45 mm bore radial deep groove ball bearing with double seals and 85 mm outside diameter for industrial equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text