1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Leeson Electric
171320.60
General Purpose Motor - 3 hp, 1800 rpm, 3 ph, 208-230/460 V, 182T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, Rigid Base Mount
MI ITEM #
07445208
MFR #
171320.60
Quote Required
Qty
This product requires a Quote Request
Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Electrical
Electric Motors
AC Motors
Leeson Electric 171320.60
Leeson Electric
171320.60
General Purpose Motor - 3 hp, 1800 rpm, 3 ph, 208-230/460 V, 182T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, Rigid Base Mount
MI ITEM #
07445208
MFR #
171320.60
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leeson Electric
171320.60
General Purpose Motor - 3 hp, 1800 rpm, 3 ph, 208-230/460 V, 182T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, Rigid Base Mount
MI ITEM #
07445208
MFR #
171320.60
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
171320.60,3HP,182T,1800RPM,3PH,TEFC
Specifications
Enclosure Type
TEFC (Totally Enclosed Fan Cooled)
Frame Size
182T
Manufacturer Product Page
Click here
Manufacturer Upc Number
691720028520
Motor Horsepower
3 hp
Motor Phase
3 ph
Motor Supply Voltage
208-230/460 V
Mounting Type
Rigid Base
Synchronous Rpm
1800 rpm
Product Type
General Purpose Motors
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
Leeson Washdown Motors for Food & Beverage Industry
New design enhancements to the motor's body make it more watertight than ever before. We are talking major improvements to the base feet design and a new welded conduit box on the fractional motors that eliminate the chance of fluid ingress during extreme washdown conditions. Since it is sealed with an exclusive vacuum epoxy encapsulation system, whatever tries to get into the windings is effectively kept out.
LEESON Washguard Brochure
LEESON Washguard Industrial-Duty Motors. Motors that stand up to washdown.