Overview
Mfr description
LVM155RHY-5C CHEMICAL VALVE
- Orifice diameter: 1.6mm
- Power-saving circuit available as standard
- Choose standard or high-pressure type
- 2 port N.C. or N.O. types; 3 port Universal type
- Diaphragm choice of EPDM, FKM or Kalrez®
- Wetted part material: PEEK (body/plate)
Specifications
- Country of OriginJP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data