1-800-526-9328Support Center
Motion
OK-LN 10 L 3.X B

HYDAC
OK-LN 10 L 3.X B

OK-LN Series Heat Exchanger—Air Cooled—Phase: 3
MI ITEM #07479803
MFR #OK-LN 10 L 3.X B
List Price$10,478.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC
OK-LN 10 L 3.X B

OK-LN Series Heat Exchanger—Air Cooled—Phase: 3
MI ITEM #07479803
MFR #OK-LN 10 L 3.X B

Availability:
In Stock
Factory Order
List Price$10,478.07/each for your price
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr description
OK-LN10L3.6B
  • Optimized, low-noise version of the OK Series coolers
  • Highly efficient aluminum bar and plate style heat exchangers
  • Externally mounted heat exchangers for easy maintenance and cleaning
  • Modular pump and filter options for a plug and play fluid conditioning system
  • Available with HYDAC MF and LPF series filters and FLND series filters
  • Accessories Include: thermostats (adjustable and fixed), integrated thermostatic bypass valves, and pressure bypass valves
  • Up to 200 HP cooling capacity
  • Packaged systems with pump flows up to 62 gpm
  • Maximum flows (w/o pump) up to 220 gpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text