1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NOSHOK INC
800--40/120-1-1-8-8-040-6
800 Series Temperature Transmitter, -40/120°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection, 4 in Stem, 6 mm Diameter
MI ITEM #
07495040
MFR #
800--40/120-1-1-8-8-040-6
Your Price
$454.36
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Accessories
Instrumentation
Gauges
NOSHOK INC 800--40/120-1-1-8-8-040-6
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NOSHOK INC
800--40/120-1-1-8-8-040-6
800 Series Temperature Transmitter, -40/120°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection, 4 in Stem, 6 mm Diameter
MI ITEM #
07495040
MFR #
800--40/120-1-1-8-8-040-6
Availability:
In Stock
Supplier Network
Shipping
Get estimated arrival date
This product requires a Quote Request
Your Price
$454.36
/each
(List
$567.95
)
Qty
Add to Cart
Overview
Mfr description
800--40/120-1-1-8-8-040-6 TEMP TRANSMITT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data