1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Dewalt
DCS570B
Cordless Circular Saw (Tool Only) - 20V MAX*, 7-1/4 in Blade Diameter, 5500 rpm Maximum Speed
MI ITEM #
07510856
MFR #
DCS570B
List Price
$309.23
/each
Qty
List Price
$309.23
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Hand & Power Tools
Power Tools
Power Saws & Cutters
Cordless Circular Saws
Dewalt DCS570B
Dewalt
DCS570B
Cordless Circular Saw (Tool Only) - 20V MAX*, 7-1/4 in Blade Diameter, 5500 rpm Maximum Speed
MI ITEM #
07510856
MFR #
DCS570B
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dewalt
DCS570B
Cordless Circular Saw (Tool Only) - 20V MAX*, 7-1/4 in Blade Diameter, 5500 rpm Maximum Speed
MI ITEM #
07510856
MFR #
DCS570B
Availability:
Factory Order
List Price
$309.23
/each
Sign in
for your price
Qty
List Price
$309.23
/each
Sign in
for your price
+ Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
DCS570B
Power - Brushless motor provides 5500RPM maintaining speed under load
Runtime - 330 crosscuts in 2x4 (pine)
Capacity - 7-1/4" Blade provides 2-9/16" Cutting Capacity at 90 degrees
Ease of Use - Bevel capacity up to 57 degrees for increased versatility
Show More
Specifications
Saw Style
Top Handle
Power Rating
20V MAX*
Maximum Speed
5500 rpm
Blade Diameter
7.2500 in - 7-1/4 in
Maximum Depth of Cut at 45°
2 in
Maximum Depth of Cut at 90°
2-9/16 in
Metal Cutting
Not Metal Cutting
Voltage
20V MAX*
Batteries Included
Batteries Sold Separately
Battery Series
Max
Tool Weight
7.5 lbs
Includes
(1) 7-1/4" (184mm) blade, (1) 7-1/4" (184mm) Circular Saw, (1)Rafter Hook, (1)Blade changing wrench
Manufacturer UPC Number
885911489355
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
DeWalt ToughSystem 2.0 Proto Velocity and Craftsman Storage Units
DeWalt ToughSystem 2.0 Proto Velocity and Craftsman Storage Units
DeWalt Aug '23 - September '23 Promo
DeWalt Aug '23 - September '23 Promo