1-800-526-9328Support Center
Motion
00051111917954 2" LOWER ACCUGLIDE

3M
00051111917954 2" LOWER ACCUGLIDE

00051111917954 2" LOWER ACCUGLIDE
MI ITEM #07511005
MFR #00051111917954 2" LOWER ACCUGLIDE
List Price$6,635.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00051111917954 2" LOWER ACCUGLIDE

00051111917954 2" LOWER ACCUGLIDE
MI ITEM #07511005
MFR #00051111917954 2" LOWER ACCUGLIDE

Availability:
In Stock
Factory Order
List Price$6,635.72/each for your price
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr description
00051111917954 2" LOWER ACCUGLIDE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Built for high-speed tape application at conveyor speeds up to 150 fpm
  • Epoxy powder-coated steel construction maximizes durability
  • Double buffing roller action delivers up to 90% tape wet-out for consistent closure
  • Curvilinear roller path applies minimal pressure to cases for smooth application and throughput
  • Can replace taping or gluing heads in other case sealers

Specifications

  • Color
    Blue
  • Manufacturer Upc Number
    00051111917954

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text