Motion
23292CAMKC3W507

NSK CORP, BEARING DIV
23292CAMKC3W507

Spherical Roller Bearing - 460 mm ID, 830 mm OD, 296 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #07514948
MFR #23292CAMKC3W507
List Price$159,663.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23292CAMKC3W507

Spherical Roller Bearing - 460 mm ID, 830 mm OD, 296 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #07514948
MFR #23292CAMKC3W507

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$159,663.40/each for your price

Overview

Mfr description
23292CAMKC3W507 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    7350000 N
  • Country of Origin
    JP
  • Static Load Capacity
    1.37E7 N
  • Maximum RPM (Grease)
    280 rpm
  • Max Rpm
    380 rpm
  • Cage Material
    Brass
  • Fillet Radius
    6 mm
  • Series
    232
  • Manufacturer Upc Number
    029176952364
  • UPC_NO
    029176952364
  • Harmonization Code
    8482300080
  • Weight
    693.87 kg
  • Maximum Speed
    380 rpm
  • Description
    Spherical roller bearing, series 232
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text